Pentair Hoffman A1086CHQRFGW Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 6 x 10 x 8 in. | Graybar Store
Pentair Hoffman - Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 6 x 10 x 8 in. - A1086CHQRFGW
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Quick Release Window Cover, Continuous Hinge, 6 x 10 x 8 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1086CHQRFGW
    SKU: 91010468
    $196.35
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):10 in.
    Width (Inches):8 in.
    Material:Fiberglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1086CHQRFGW
    • Depth (Inches) 6 in.
    • Height (Inches) 10 in.
    • NEMA Ratings NEMA 4/4X/12/13
    • Width (Inches) 8 in.
    • Material Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall-mount enclosure is 8 W x 10 H x 6 inch D. Type 4X continuous hinge junction box has window cover.