Pentair Hoffman A10086SC 10 x 8 x 6 Type 12 Screw Cover Junction Box | Graybar Store
Pentair Hoffman - 10 x 8 x 6 Type 12 Screw Cover Junction Box - A10086SC
+ / - Hover over image to Zoom
Other Views

    10 x 8 x 6 Type 12 Screw Cover Junction Box

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10086SC
    SKU: 88131173
    $115.99
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):10 in.
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10086SC
    • Cover Mounting Screw
    • Depth (Inches) 6 in.
    • Height (Inches) 10 in.
    • NEMA Ratings NEMA 12
    • Width (Inches) 8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Junction box is 8 W x 10 H x 6 inch D. Type 12 enclosure has screw cover.