Eaton's B-Line Business - Type 12/13 JIC Panel Enclosure, Continuous Hinge, 10 x 8 x 6 in. - 1086-12CHC
+ / - Hover over image to Zoom
Other Views

Type 12/13 JIC Panel Enclosure, Continuous Hinge, 10 x 8 x 6 in.

Manufacturer: Eaton's B-Line Business
Manufacturer #: 1086-12CHC
SKU: 92047851
$175.50
Checking Pricing
     
Height (Inches):10 in.
Depth (Inches):6
Width (Inches):8 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Eaton's B-Line Business
  • Manufacturer # 1086-12CHC
  • Depth (Inches) 6
  • Height (Inches) 10 in.
Product Overview:
Type 12 JIC enclosure is 8 W x 10 H x 6 inch D. Enclosure has continuous hinge cover.
Enclosures have an ANSI grey polyester powder finish.