Thomas and Betts CJ1085 10 x 8 x 5 Circuit Safe® JIC Enclosure | Graybar Store
Thomas and Betts - 10 x 8 x 5 Circuit Safe® JIC Enclosure - CJ1085
+ / - Hover over image to Zoom
Other Views

    10 x 8 x 5 Circuit Safe® JIC Enclosure

    Manufacturer: Thomas and Betts
    Manufacturer #: CJ1085
    SKU: 88054446
    $120.48
    Checking Pricing
         
    Height (Inches):10.5 in.
    Width (Inches):8.5 in.
    Depth (Inches):6.69
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CJ1085
    • Depth (Inches) 6.69
    • Height (Inches) 10.5 in.
    • NEMA Ratings 1/3/3S/3X/3SX/4/4X
    • Width (Inches) 8.5 in.
    Product Overview:
    JIC enclosure with hinge panel is 10.5 H x 8.5 W x 6.69 inch D.