Thomas and Betts CS1085 Carlon® Circuit Safe® JIC Enclosure, Screw-On Cover, 10 x 8 x 5 in. | Graybar Store
Thomas and Betts - Carlon® Circuit Safe® JIC Enclosure, Screw-On Cover, 10 x 8 x 5 in. - CS1085
+ / - Hover over image to Zoom
Other Views

    Carlon® Circuit Safe® JIC Enclosure, Screw-On Cover, 10 x 8 x 5 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: CS1085
    SKU: 88054478
    $222.82
    Checking Pricing
         
    Width (Inches):8 in.
    Height (Inches):10 in.
    Depth (Inches):5.0 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CS1085
    • Depth (Inches) 5.0 in.
    • Height (Inches) 10 in.
    • NEMA Ratings NEMA 1/3/3S/3SX/4/4X/12/13
    • Width (Inches) 8 in.
    • Country of Origin US - USA
    Product Overview:
    Circuit Safe Polycarbonate JIC Enclosure Assembly with screw-on opaque cover is 10 x 8 x 5 inch. Overall size is 10.5 in. x 8.5 in. x 6.69 in.