Pentair Hoffman A1008CHQR 10 x 8 x 4 Type 12 Continuous Hinge Enclosure with Quick-Release Latch | Graybar Store
Pentair Hoffman - 10 x 8 x 4 Type 12 Continuous Hinge Enclosure with Quick-Release Latch - A1008CHQR
+ / - Hover over image to Zoom
Other Views

    10 x 8 x 4 Type 12 Continuous Hinge Enclosure with Quick-Release Latch

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1008CHQR
    SKU: 88131178
    $121.53
    Checking Pricing
         
    Depth (Inches):4
    Height (Inches):10 in.
    Width (Inches):8 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1008CHQR
    • Depth (Inches) 4
    • Height (Inches) 10 in.
    • NEMA Ratings 12/13
    • Width (Inches) 8 in.
    • Material Steel
    Product Overview:
    Enclosure is 8 W x 10 H x 4 inch D. Type 12 continuous hinge enclosure has quick-release latch.