B-Line (Eaton) 1084-12CHC Type 12/13 JIC Panel Enclosure, Continuous Hinge, 10 x 8 x 4 in. | Graybar Store
B-Line (Eaton) - Type 12/13 JIC Panel Enclosure, Continuous Hinge, 10 x 8 x 4 in. - 1084-12CHC
+ / - Hover over image to Zoom
Other Views

    Type 12/13 JIC Panel Enclosure, Continuous Hinge, 10 x 8 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1084-12CHC
    SKU: 88060657
    $155.62
    Checking Pricing
         
    Height (Inches):10 in.
    Depth (Inches):4 in.
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1084-12CHC
    • Depth (Inches) 4 in.
    • Height (Inches) 10 in.
    Product Overview:
    Type 12 JIC enclosure is 8 W x 10 H x 4 inch D. Enclosure has continuous hinge cover.
    Enclosures have an ANSI grey polyester powder finish.