Pentair Hoffman A1008CHAL 10 x 8 x 4 Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps | Graybar Store
Pentair Hoffman - 10 x 8 x 4 Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps - A1008CHAL
+ / - Hover over image to Zoom
Other Views

    10 x 8 x 4 Aluminum Type 12 Wall-Mount Enclosure Continuous Hinge with Clamps

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1008CHAL
    SKU: 88131175
    $270.77
    Checking Pricing
         
    Depth (Inches):4
    Height (Inches):10 in.
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1008CHAL
    • Cover Mounting Hinged with Clamps
    • Depth (Inches) 4
    • Height (Inches) 10 in.
    • NEMA Ratings 12
    • Width (Inches) 8 in.
    Product Overview:
    Enclosure is 8 W x 10 H x 4 inch D. Type 12 continuous hinge junction box has clamps.