Pentair Hoffman A10P8SS Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 10 x 8 in. | Graybar Store
Pentair Hoffman - Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 10 x 8 in. - A10P8SS
+ / - Hover over image to Zoom
Other Views

    Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 10 x 8 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10P8SS
    SKU: 88131223
    $43.31
    Checking Pricing
         
    Color:Natural
    Height (Inches):8.75 in.
    Width (Inches):6.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10P8SS
    • Color Natural
    • Type Panels
    • Height (Inches) 8.75 in.
    • Width (Inches) 6.75 in.
    • Country of Origin US - USA
    Product Overview:
    Stainless steel junction box panel is 8.75 H x 6.75 inch W.