Pentair Hoffman A10P8 Panel, Enclosure, Painted Steel, 10 H x 8 in. W | Graybar Store
Pentair Hoffman - Panel, Enclosure, Painted Steel, 10 H x 8 in. W - A10P8
+ / - Hover over image to Zoom
Other Views

    Panel, Enclosure, Painted Steel, 10 H x 8 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10P8
    SKU: 88131221
    $11.20
    Checking Pricing
         
    Height (Inches):10 in.
    Use With:Junction Boxes
    Width (Inches):8 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10P8
    • Color White
    • Type Enclosure
    • Height (Inches) 10 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 8 in.
    • Use With Junction Boxes
    Product Overview:
    White steel enclosure panel is 10 H x 8 in. W
    Actual dimensions 8.75 H x 6.88 in. W