Thomas and Betts JP108 Circuit Safe® Back Panel, Steel, 10 x 8 in. | Graybar Store
Thomas and Betts - Circuit Safe® Back Panel, Steel, 10 x 8 in. - JP108
+ / - Hover over image to Zoom
Other Views

    Circuit Safe® Back Panel, Steel, 10 x 8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: JP108
    SKU: 88054886
    $32.87
    Checking Pricing
         
    Color:White
    Material:Steel
    Use With:Circuit Safe Enclosures
    Height (Inches):8.75 in.
    Width (Inches):6.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JP108
    • Color White
    • Type Back
    • Brand Circuit Safe
    • Height (Inches) 8.75 in.
    • Width (Inches) 6.88 in.
    • Material Steel
    • Use With Circuit Safe Enclosures
    • Country of Origin US - USA
    Product Overview:
    14 gauge steel white back panel, 8.75 in. x 6.88 in.