Pentair Hoffman A10N10P 10 x 10 Panel For Type 1 Enclosures and Small Type R Enclosures | Graybar Store
Pentair Hoffman - 10 x 10 Panel For Type 1 Enclosures and Small Type R Enclosures - A10N10P
+ / - Hover over image to Zoom
Other Views

    10 x 10 Panel For Type 1 Enclosures and Small Type R Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10N10P
    SKU: 88131215
    $11.13
    Checking Pricing
         
    Color:White
    Width (Inches):8.25 in.
    Height (Inches):8.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10N10P
    • Color White
    • Type Panels
    • Height (Inches) 8.25 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 8.25 in.
    Product Overview:
    Panel is 8.25 W x 8.25 Inch H. Panel is for type 1 and small type 3R enclosures.
    Panel:
    • 14 Gauge Steel
    • White Polyester Powder Paint Finish