Pentair Hoffman A10P10 Panel, Enclosure, Painted Steel, 10 H x 10 in. W | Graybar Store
Pentair Hoffman - Panel, Enclosure, Painted Steel, 10 H x 10 in. W - A10P10
+ / - Hover over image to Zoom
Other Views

    Panel, Enclosure, Painted Steel, 10 H x 10 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10P10
    SKU: 88131219
    $13.22
    Checking Pricing
         
    Height (Inches):10 in.
    Use With:Junction Boxes
    Width (Inches):10 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10P10
    • Color White
    • Type Enclosure
    • Height (Inches) 10 in.
    • NEMA Ratings NEMA 3R/4/4X/12/13
    • Width (Inches) 10 in.
    • Use With Junction Boxes
    • Country of Origin MX - Mexico
    Product Overview:
    White steel enclosure panel is 10 H x 10 in. W
    Actual dimensions 8.75 H x 8.88 in. W