L. H. Dottie DDSMST1034 #10 x 3/4 in. Pan Head Square Drive Sheet Metal Screws; Tuff Pack | Graybar Store
L. H. Dottie - #10 x 3/4 in. Pan Head Square Drive Sheet Metal Screws; Tuff Pack - DDSMST1034
+ / - Hover over image to Zoom
Other Views

    #10 x 3/4 in. Pan Head Square Drive Sheet Metal Screws; Tuff Pack

    Manufacturer: L. H. Dottie
    Manufacturer #: DDSMST1034
    SKU: 25415428
    $37.90
    Checking Pricing
         
    Screw Size:No. 10
    Length:3/4 in.
    Package Quantity:500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DDSMST1034
    • Head Type Pan Head, Square Drive
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 10 x 3/4 in. pan head square drive sheet metal screws. Bit size No. 2. Tuff Pack of 500.
    Dottie square drive pan head sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Square drive screws provide a positive grip and resist cam out. Length is determined from the base of the fastener head.