L. H. Dottie 2WS102 Sheet Metal Screw, Pan Head Phillips/Slotted (2 Way), Zinc Plated Steel, No. 10 x 2 in. | Graybar Store
L. H. Dottie - Sheet Metal Screw, Pan Head Phillips/Slotted (2 Way), Zinc Plated Steel, No. 10 x 2 in. - 2WS102
+ / - Hover over image to Zoom
Other Views

    Sheet Metal Screw, Pan Head Phillips/Slotted (2 Way), Zinc Plated Steel, No. 10 x 2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WS102
    SKU: 90052649
    $6.75
    Checking Pricing
         
    Screw Size:No. 10
    Length:2 in.
    Package Quantity:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WS102
    • Head Type Pan Head, Phillips/Slotted
    • Length 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel No. 10 x 2 in. pan head Phillips/slotted sheet metal screws in Invincibox™. Package of 50.
    Dottie pan head combo (Phillips/slotted) sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head.