Wiremold (Legrand) 4810ULBC 10, Outlet Single Ciruit Plug-In Outlet | Graybar Store
Wiremold (Legrand) - 10, Outlet Single Ciruit Plug-In Outlet - 4810ULBC
+ / - Hover over image to Zoom
Other Views

    10, Outlet Single Ciruit Plug-In Outlet

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 4810ULBC
    SKU: 95006696
    $79.96
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-15R
    Cord Length (Feet):6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 4810ULBC
    • Color Grey
    • Cord Length (Feet) 6
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grey , Aluminum 48 inch narrow 10 outlet power cord with 6 ft length and (10) 5-15R receptical.