Wiremold (Legrand) 4810BCS20R 10 Outlet, Multi-Outlet Power Cord | Graybar Store
Wiremold (Legrand) - 10 Outlet, Multi-Outlet Power Cord - 4810BCS20R
+ / - Hover over image to Zoom
Other Views

    10 Outlet, Multi-Outlet Power Cord

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 4810BCS20R
    SKU: 25055690
    $136.30
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-20R
    Cord Length (Feet):6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 4810BCS20R
    • Color Grey
    • Cord Length (Feet) 6
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grey , Aluminum 48 inch narrow 10 outlet power cord with 6 ft length and (10) 5-20R receptical.