Wiremold (Legrand) UL210BD 10-Outlet Compact Power Strip | Graybar Store
Wiremold (Legrand) - 10-Outlet Compact Power Strip - UL210BD
+ / - Hover over image to Zoom
Other Views

    10-Outlet Compact Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: UL210BD
    SKU: 95009246
    $69.07
    Checking Pricing
         
    No. of Outlets:10
    Additional Features:Lighted Switch
    Cord Length (Feet):15
    Color:Putty White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # UL210BD
    • Color Putty White
    • Additional Features Lighted Switch
    • Cord Length (Feet) 15
    • No. of Outlets 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ten outlets, rugged grey aluminum housing, 15A, lighted switch. 15ft. (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 13 (330mm), width 3 1/2 (89mm). Receptacle center-to-center 1 15/16 (49mm). Snap-on, slide-off mounting.