General Cable 6AP4P24-WH-R-GCC-AP-FH 10 MTP™ Category 6A Plenum Cable, White | Graybar Store
General Cable - 10 MTP™ Category 6A Plenum Cable, White - 6AP4P24-WH-R-GCC-AP-FH
+ / - Hover over image to Zoom
Other Views

    10 MTP™ Category 6A Plenum Cable, White

    Manufacturer: General Cable
    Manufacturer #: 6AP4P24-WH-R-GCC-AP-FH
    SKU: 25683066
    $1,415.32
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Reel
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6AP4P24-WH-R-GCC-AP-FH
    • Color White
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    Product Overview:
    White 10 MTP™ reduced diameter Category 6A plenum 4-pair cable. Manufacturer's part number 7132850.
    • Reduced diameter and enhanced performance
    • Mosaic Crossblock™ - a thin tape made up of individual metallic blocks separated by an insulating layer
    • Internal Separator optimizes internal pair geometry to yield superior electrical performance and maintain flexibility
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Low-Smoke, Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video