General Cable 10 MTP™ Category 6A Plenum Cable | Graybar Store
General Cable - 10 MTP™ Category 6A Plenum Cable
+ / - Hover over image to Zoom
Other Views

    10 MTP™ Category 6A Plenum Cable

    Manufacturer: General Cable
         

    GenSPEED® 10 MTP™ Cat 6A cable reduced diameter and enhanced performance performs like a shielded or foil-twisted pair, provides top of the line shielding protection from external cable noise sources, also known as alien crosstalk.

    • Reduced diameter and enhanced performance
    • Mosaic Crossblock™ - a thin tape made up of individual metallic blocks separated by an insulating layer
    • Internal Separator optimizes internal pair geometry to yield superior electrical performance and maintain flexibility
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Low-Smoke, Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Shielded
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Additional Features
    Cable Type
    Packaging
    Price
    6AP4P24-WH-R-GCC-AP-FH
    25683066
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    White
    $
    1415
    .32
    1000 Ft
    /
    Reel
    25683066
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    White
    Additional Features
    Cable Type
    Packaging
    $
    1415
    .32
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-OR-R-GCC-AP-FH
    25683072
    4
    Orange
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Plenum
    1000 ft Spool
    $
    1415
    .32
    1000 Ft
    /
    Reel
    25683072
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Orange
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type
    Plenum
    Packaging
    1000 ft Spool
    $
    1415
    .32
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-BL-R-GCC-AP-FH
    25683065
    4
    Blue
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Plenum
    1000 ft Spool
    $
    1415
    .32
    1000 Ft
    /
    Reel
    25683065
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Blue
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type
    Plenum
    Packaging
    1000 ft Spool
    $
    1415
    .32
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-YL-R-GCC-AP-FH
    25683068
    4
    Yellow
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Plenum
    1000 ft Spool
    $
    1415
    .32
    1000 Ft
    /
    Reel
    25683068
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Yellow
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type
    Plenum
    Packaging
    1000 ft Spool
    $
    1415
    .32
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-GN-R-GCC-AP-FH
    25683069
    4
    Green
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Plenum
    1000 ft Spool
    $
    1415
    .32
    1000 Ft
    /
    Reel
    25683069
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Green
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type
    Plenum
    Packaging
    1000 ft Spool
    $
    1415
    .32
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683066 SKU, 25683066 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    White
    Additional Features
    Cable Type
    Packaging
    Price
    $
    1415
    .32
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683072 SKU, 25683072 ANALYTICS...
    Package
    Color
    Orange
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type
    Plenum
    Packaging
    1000 ft Spool
    Price
    $
    1415
    .32
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683065 SKU, 25683065 ANALYTICS...
    Package
    Color
    Blue
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type
    Plenum
    Packaging
    1000 ft Spool
    Price
    $
    1415
    .32
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683068 SKU, 25683068 ANALYTICS...
    Package
    Color
    Yellow
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type
    Plenum
    Packaging
    1000 ft Spool
    Price
    $
    1415
    .32
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683069 SKU, 25683069 ANALYTICS...
    Package
    Color
    Green
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Cable Type
    Plenum
    Packaging
    1000 ft Spool
    Price
    $
    1415
    .32
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available