Brady - 10-Lock Board (Filled with Brady Safety Padlocks) - 51187
+ / - Hover over image to Zoom
Other Views

10-Lock Board (Filled with Brady Safety Padlocks)

Manufacturer: Brady
Manufacturer #: 51187
SKU: 25242505
Checking Pricing
     
Packaging:1 Kit
Capacity:10 Padlocks
Dimensions:13.5 in H x 13.5 in W x 0.1875 in D
Color:Yellow/Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 51187
  • Color Yellow/Black
  • Dimensions 13.5 in H x 13.5 in W x 0.1875 in D
  • Capacity 10 Padlocks
  • Packaging 1 Kit
Product Overview:
Wall-Mounted Acrylic Padlock Center. Capacity: 10 Padlocks. Padlock Center Size: 13.5 in H x 13.5 in W x 0.1875 in D.