Brady 50990 10-Lock Board (Board Only) | Graybar Store
Brady - 10-Lock Board (Board Only) - 50990
+ / - Hover over image to Zoom
Other Views

    10-Lock Board (Board Only)

    Manufacturer: Brady
    Manufacturer #: 50990
    SKU: 25242498
    $122.81
    Checking Pricing
         
    Packaging:1 Board
    Color:Yellow
    Dimensions:13.5 in H x 13.5 in W x 0.1875 in D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 50990
    • Color Yellow
    • Dimensions 13.5 in H x 13.5 in W x 0.1875 in D
    • Application Lockout Tagout Padlock Center
    • Packaging 1 Board
    Product Overview:
    Boards are made of 3/16 in. thick bright yellow acrylic with acrylic lock rails. Tag pockets are made of clear polycarbonate and will hold tags up to 3 in. wide. Tags, padlocks and hasps not included.