Milwaukee Tool 48-22-3210 10 Inch Tongue and Groove Pliers | Graybar Store
Milwaukee Tool - 10 Inch Tongue and Groove Pliers - 48-22-3210
+ / - Hover over image to Zoom
Other Views

    10 Inch Tongue and Groove Pliers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3210
    SKU: 25414646
    $31.52
    Checking Pricing
         
    Tool Application:Metal Pipes Up To 2 Inch, Turning And Holding Nuts And Bolts, Gripping Irregularly Shaped Objects And Clamping Materials
    Overall Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3210
    • Materials Forged Alloy Steel
    • Overall Length (Inches) 10
    • Tool Application Metal Pipes Up To 2 Inch, Turning And Holding Nuts And Bolts, Gripping Irregularly Shaped Objects And Clamping Materials
    • SAP Material Type ZSTD
    Product Overview:
    Tongue and groove pliers can be used with metal pipes up to 2 inch, turning and holding nuts and bolts, gripping irregularly shaped objects and clamping materials. Pliers are 10 inches long.
    Plier Features:
    • Adjustment Type: Grooved Joint
    • Tool Application: Metal Pipes Up To 2 Inch, Turning And Holding Nuts And Bolts, Gripping Irregularly Shaped Objects And Clamping Materials
    • Handle Color: Red And Black
    • Handle Material: Rubber
    • Handle Type: Ergonomic Rubber Grip
    • Jaw Length: 1-3/8 Inch
    • Jaw Opening: 2 Inch
    • Jaw Type: Flat
    • Material: Forged Alloy Steel
    • Overall Length (Inches): 10