Milwaukee Tool 48-22-4030 10-Inch Straight Cutting Aviation Snips | Graybar Store
Milwaukee Tool - 10-Inch Straight Cutting Aviation Snips - 48-22-4030
+ / - Hover over image to Zoom
Other Views

    10-Inch Straight Cutting Aviation Snips

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-4030
    SKU: 25414654
    $20.06
    Checking Pricing
         
    Overall Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-4030
    • Overall Length (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    10 inch straight cutting aviation snips is for cutting aluminum, vinyl siding, screening, cardboard, leather and copper.
    Straight Cutting Aviation Snips:
    • Finish: Chrome
    • Handle Color: Black, Red And Yellow
    • Handle Type: Ergonomic Rubber Grip
    • Material: Forged Alloy Steel Blade
    • Pattern: Straight