Milwaukee Tool 48-22-3110 10 Inch Quick Adjusting Reaming Plier | Graybar Store
Milwaukee Tool - 10 Inch Quick Adjusting Reaming Plier - 48-22-3110
+ / - Hover over image to Zoom
Other Views

    10 Inch Quick Adjusting Reaming Plier

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3110
    SKU: 25414644
    $35.35
    Checking Pricing
         
    Tool Application:Metal Pipes Up To 2 Inch
    Overall Length (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3110
    • Materials Forged Alloy Steel
    • Overall Length (Inches) 10
    • Tool Application Metal Pipes Up To 2 Inch
    • SAP Material Type ZSTD
    Product Overview:
    Quick adjusting reaming plier can be used with metal pipes up to 2 inch. Pliers are 10 inches long.
    Plier Features:
    • Tool Application: Metal Pipes Up To 2 Inch
    • Handle Type: Smooth Transition Grip
    • Jaw Length: 1-1/2 Inch
    • Material: Forged Alloy Steel
    • Maximum Capacity: 2 Inch
    • Overall Length (Inches): 10
    • Type: Quick Adjust Reaming Pliers