Salisbury ILPG10/12 Electrical Glove Protectors, Goatskin, Size 12 | Graybar Store
Salisbury - Electrical Glove Protectors, Goatskin, Size 12 - ILPG10/12
+ / - Hover over image to Zoom
Other Views

    Electrical Glove Protectors, Goatskin, Size 12

    Manufacturer: Salisbury
    Manufacturer #: ILPG10/12
    SKU: 22082693
    $25.20
    Checking Pricing
         
    Glove Material Type:Goatskin
    Size:12
    Color:Cream
    Glove Type:Leather Glove Protector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILPG10/12
    • Color Cream
    • Size 12
    • Application Leather Glove Protector
    • Glove Material Type Goatskin
    • Glove Type Leather Glove Protector
    Product Overview:
    Cream Imported Goat Skin 10 inch straight rubber insulating glove protector size 12..
    • Provide excellent protection for rubber insulating gloves.
    • Green leather on the palm side and orange vinyl on the back.
    • Meet ASTM F696 standards.
    • Length 10 inch