Pentair Hoffman AFLTR10 10 Inch Foam Filter Replacement | Graybar Store
Pentair Hoffman - 10 Inch Foam Filter Replacement - AFLTR10
+ / - Hover over image to Zoom
Other Views

    10 Inch Foam Filter Replacement

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFLTR10
    SKU: 96011531
    $59.68
    Checking Pricing
         
    Height (Inches):2.75 in.
    Width (Inches):11 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFLTR10
    • Type Foam Replacement Filter
    • Height (Inches) 2.75 in.
    • Width (Inches) 11 in.
    Product Overview:
    Telephone cabinet is 20.25 H x 20.25 W x 7 inch D. NEMA 1 cabinet has a continuous hinge and is surface mounted.
    Telephone Cabinet, Indoor, Height 18 Inch, Width 18 Inch, Depth 6 Inch, Steel, ANSI 61 Gray, Galvanized, Polyester Powder Coated, Continuous Hinge, Flush Locking Latch, One Door Cover, NEMA 1, IP30, Surface Mounting, Application Commercial, Electrical Control, Indoor, Instrument, Junction Box, Pull Box, Wiring Box, Approval UL 50, CSA, cUL 50, Hoffman Brand, Applicable Standard IEC 60529, Panel Material Wood, Panel Size 15 Inch W x 15 Inch H