Salisbury ILP10/10 10 inch cowhide leather protector gloves | Graybar Store
Salisbury - 10 inch cowhide leather protector gloves - ILP10/10
+ / - Hover over image to Zoom
Other Views

    10 inch cowhide leather protector gloves

    Manufacturer: Salisbury
    Manufacturer #: ILP10/10
    SKU: 25122138
    $25.20
    Checking Pricing
         
    Glove Material Type:Cowhide
    Size:10
    Color:Cream
    Glove Type:Leather Glove Protector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ILP10/10
    • Color Cream
    • Size 10
    • Application Leather Glove Protector
    • Glove Material Type Cowhide
    • Glove Type Leather Glove Protector
    Product Overview:
    Cream Imported Cowhide 10 inch straight rubber insulating glove protector size 10.
    • Manufactured from top grain cowhide.
    • Protectors provide excellent protection for rubber insulating gloves.
    • Cowhide cuffs are tough leather on the palm side and orange vinyl on the back.
    • Length-10 inch