Edwards Signaling 340-10G5 10 Inch 340 Series Vibrating Bells, 24 V | Graybar Store
Edwards Signaling - 10 Inch 340 Series Vibrating Bells, 24 V - 340-10G5
+ / - Hover over image to Zoom
Other Views

    10 Inch 340 Series Vibrating Bells, 24 V

    Manufacturer: Edwards Signaling
    Manufacturer #: 340-10G5
    SKU: 88085898
    $171.71
    Checking Pricing
         
    Voltage Rating:24V
    Amperage:0.35
    Kit Includes:Mounting Hardware
    Size (Inches):10 Inch Dia.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 340-10G5
    • Color Grey
    • Amperage 0.35
    • Kit Includes Mounting Hardware
    • Size (Inches) 10 Inch Dia.
    • Voltage Rating 24V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 340 Series vibrating bell, 24V AC.
    • Completely assembled with all hardware supplied
    • Die cast housing
    • Corrosion resistant heat flowed epoxy finish
    • Mount directly on surface or electrical box
    • Optional flush mount grille and wall box available separately
    • Full cast grids available for 4 inch bells
    • Self-compensating solenoid plunger
    • FM approved (AC Bells only)