Broan-NuTone 508 10 in. 270 CFM Through Wall Ventilation Fan with White Square Plastic Grille | Graybar Store
Broan-NuTone - 10 in. 270 CFM Through Wall Ventilation Fan with White Square Plastic Grille - 508
+ / - Hover over image to Zoom
Other Views

    10 in. 270 CFM Through Wall Ventilation Fan with White Square Plastic Grille

    Manufacturer: Broan-NuTone
    Manufacturer #: 508
    SKU: 88043696
    $237.06
    Checking Pricing
         
    CFM:270 CFM
    Grill Size:13-1/2 x 13-1/2 in.
    Sones:6.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 508
    • CFM 270 CFM
    • Finish White
    • Grill Size 13-1/2 x 13-1/2 in.
    • Sones 6.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    270 CFM wall mount 6 sone ventilation fan with 13-1/2 x 13-1/2 inch white plastic grille.
    • Direct discharge through wall
    • Wall mount only
    • HVI Certified