Unistrut P2348 EG 10-Hole Electrogalvanized Steel Wing-Shaped Fitting | Graybar Store
Unistrut - 10-Hole Electrogalvanized Steel Wing-Shaped Fitting - P2348 EG
+ / - Hover over image to Zoom
Other Views

    10-Hole Electrogalvanized Steel Wing-Shaped Fitting

    Manufacturer: Unistrut
    Manufacturer #: P2348 EG
    SKU: 97118976
    $60.39
    Checking Pricing
         
    Fitting Type:Wing Shaped
    Size:1-5/8 in.
    No. of Holes:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2348 EG
    • Size 1-5/8 in.
    • Fitting Type Wing Shaped
    • No. of Holes 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-5/8 inch 10-Hole Electrogalvanized Steel Wing-Shaped Fitting