Quiktron (Legrand) CAB-SFP-SFP-3M-LEG 10 Gigabit Ethernet SFP+ Cables and Transciever Module | Graybar Store
Quiktron (Legrand) - 10 Gigabit Ethernet SFP+ Cables and Transciever Module - CAB-SFP-SFP-3M-LEG
+ / - Hover over image to Zoom
Other Views

    10 Gigabit Ethernet SFP+ Cables and Transciever Module

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: CAB-SFP-SFP-3M-LEG
    SKU: 25875649
    $81.11
    Checking Pricing
         
    Color:Black
    Dimensions:12in x 9in x 1in
    Frequency Rating:DC to 10G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:3m
    Voltage (Volts):0
    Watts:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # CAB-SFP-SFP-3M-LEG
    • Color Black
    • Dimensions 12in x 9in x 1in
    • Size 3m
    • Voltage (Volts) 0
    • No. of Ports 1
    • Connection Type SFP+
    • Media Connector Type N/A
    • No. of Positions 1
    • Temperature Rating 0 to 70 Degree C
    • Watts 0
    • Frequency Rating DC to 10G
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Arista Networks® CAB-SFP-SFP-3M Compatible TAA Compliant 10GBase-CU SFP+ to SFP+ Direct Attach Cable (Passive Twinax, 3m)