Quiktron (Legrand) 10 Gigabit Ethernet SFP+ Cables and Transciever Module | Graybar Store
Quiktron (Legrand) - 10 Gigabit Ethernet SFP+ Cables and Transciever Module
+ / - Hover over image to Zoom
Other Views

    10 Gigabit Ethernet SFP+ Cables and Transciever Module

    Manufacturer: Quiktron (Legrand)
         

    This is an Arista Networks® compatible 10GBase-CU SFP+ to SFP+ direct attach cable that operates over passive copper.

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    • Connection Type SFP+
    • Temperature Rating 0 to 70 Degree C
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    CAB-SFP-SFP-0.5M-LEG
    25875646
    Black
    12in x 9in x 0.5in
    DC to 10G
    N/A
    1
    1
    0.5m
    0
    0
    $
    63
    .01
    /
    EA
    25875646
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    $
    63
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAB-SFP-SFP-1M-LEG
    25875647
    Black
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    0
    0
    $
    61
    .90
    /
    EA
    25875647
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    $
    61
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAB-SFP-SFP-2M-LEG
    25875648
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    2m
    0
    0
    $
    72
    .59
    /
    EA
    25875648
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    0
    Watts
    0
    $
    72
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAB-SFP-SFP-3M-LEG
    25875649
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    0
    0
    $
    81
    .11
    /
    EA
    25875649
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    $
    81
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CAB-SFP-SFP-5M-LEG
    25875650
    Black
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    0
    0
    $
    117
    .41
    /
    EA
    25875650
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    $
    117
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875646 SKU, 25875646 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    63
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875647 SKU, 25875647 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    61
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875648 SKU, 25875648 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    72
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875649 SKU, 25875649 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    81
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875650 SKU, 25875650 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    117
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available