Pentair Hoffman F66L120 10 ft.,F10 Series Lay-In Type 12 Wireway Straight Section | Graybar Store
Pentair Hoffman - 10 ft.,F10 Series Lay-In Type 12 Wireway Straight Section - F66L120
+ / - Hover over image to Zoom
Other Views

    10 ft.,F10 Series Lay-In Type 12 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66L120
    SKU: 88133144
    $645.62
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:10 ft.
    Color / Finish:Grey
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66L120
    • Brand or Series F10
    • Color / Finish Grey
    • Height (Inches) 6
    • Length 10 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 lay-in steel grey 6 inch W x 6 inch H ., length 10 ft wireway straight section.