Pentair Hoffman F22L120 10 ft.,F10 Series Lay-In Type 12 Wireway Straight Section | Graybar Store
Pentair Hoffman - 10 ft.,F10 Series Lay-In Type 12 Wireway Straight Section - F22L120
+ / - Hover over image to Zoom
Other Views

    10 ft.,F10 Series Lay-In Type 12 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22L120
    SKU: 88132897
    $374.22
    Checking Pricing
         
    Height (Inches):2.5
    Width (Inches):2.5
    Length:10 ft.
    Color / Finish:Grey
    Brand or Series:F10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22L120
    • Brand or Series F10
    • Color / Finish Grey
    • Height (Inches) 2.5
    • Length 10 ft.
    • Width (Inches) 2.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 lay-in steel grey 2.5 inch x 2.5 inch.,length 10 ft wireway straight section.