Chatsworth 11085-001 10 ft. Threaded Rod Cover Plastic, Grey | Graybar Store
Chatsworth - 10 ft. Threaded Rod Cover Plastic, Grey - 11085-001
+ / - Hover over image to Zoom
Other Views

    10 ft. Threaded Rod Cover Plastic, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 11085-001
    SKU: 99837784
    $27.18
    Checking Pricing
         
    Length:10 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11085-001
    • Color Grey
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 ft. threaded rod cover plastic,Grey