Pentair Hoffman F44T1120GVPWK 10. ft., F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover with Knockouts | Graybar Store
Pentair Hoffman - 10. ft., F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover with Knockouts - F44T1120GVPWK
+ / - Hover over image to Zoom
Other Views

    10. ft., F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover with Knockouts

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44T1120GVPWK
    SKU: 25066924
    $178.41
    Checking Pricing
         
    Height (Inches):4
    Width (Inches):4
    Length:10 ft.
    Color / Finish:Grey
    Brand or Series:F40FC
    Additional Features:With Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44T1120GVPWK
    • Additional Features With Knockouts
    • Brand or Series F40FC
    • Color / Finish Grey
    • Height (Inches) 4
    • Length 10 ft.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover with knockouts, 4 in. W x 4 in. H., 10 ft length with galvanized grey finish.