Pentair Hoffman F22G120 10 Ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section | Graybar Store
Pentair Hoffman - 10 Ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section - F22G120
+ / - Hover over image to Zoom
Other Views

    10 Ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22G120
    SKU: 88132870
    $122.48
    Checking Pricing
         
    Height (Inches):2.5
    Width (Inches):2.5
    Length:10 ft.
    Color / Finish:Grey
    Brand or Series:F40
    Additional Features:No Hinge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22G120
    • Additional Features No Hinge
    • Brand or Series F40
    • Color / Finish Grey
    • Height (Inches) 2.5
    • Length 10 ft.
    • Width (Inches) 2.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 1 Wireway Straight Section 2.5 in. W x 2.5 in, H., 10 ft length with steel grey finish.