Pentair Hoffman F1212G120 10 ft., F40 Series Lay-In NEMA Type 1 Hinge Cover Wireway Straight Section | Graybar Store
Pentair Hoffman - 10 ft., F40 Series Lay-In NEMA Type 1 Hinge Cover Wireway Straight Section - F1212G120
+ / - Hover over image to Zoom
Other Views

    10 ft., F40 Series Lay-In NEMA Type 1 Hinge Cover Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212G120
    SKU: 88132819
    $607.85
    Checking Pricing
         
    Height (Inches):12
    Width (Inches):12
    Length:10 ft.
    Color / Finish:Grey
    Brand or Series:F40
    Additional Features:Hinge Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212G120
    • Additional Features Hinge Cover
    • Brand or Series F40
    • Color / Finish Grey
    • Height (Inches) 12
    • Length 10 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section 12 in.W x 12 in. H., 10 ft. length, with steel grey finish.