Pentair Hoffman F66W120 10 ft., F20 Series Lay-In Type 12 Wireway Straight Section | Graybar Store
Pentair Hoffman - 10 ft., F20 Series Lay-In Type 12 Wireway Straight Section - F66W120
+ / - Hover over image to Zoom
Other Views

    10 ft., F20 Series Lay-In Type 12 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66W120
    SKU: 88133175
    $630.47
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:10 ft.
    Color / Finish:Grey
    Brand or Series:F20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66W120
    • Brand or Series F20
    • Color / Finish Grey
    • Height (Inches) 6
    • Length 10 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Feed-Through NEMA Type 12 Wireway Straight Section 6 in.W x 6 in. H.,10 ft length with steel grey finish.