Cooper Lighting (Eaton) GLEON-AE-10-LED-E1-SL4-BZ 10 Bar LED with SL4 Distribution | Graybar Store
Cooper Lighting (Eaton) - 10 Bar LED with SL4 Distribution - GLEON-AE-10-LED-E1-SL4-BZ
+ / - Hover over image to Zoom
Other Views

    10 Bar LED with SL4 Distribution

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: GLEON-AE-10-LED-E1-SL4-BZ
    SKU: 25713472
    $1,830.26
    Checking Pricing
         
    Voltage Rating:120-277
    Light Distribution:Type IV with Spill Control
    Color:Bronze
    No. of Light Squares:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # GLEON-AE-10-LED-E1-SL4-BZ
    • Color Bronze
    • Light Distribution Type IV with Spill Control
    • Voltage Rating 120-277
    • No. of Light Squares 10
    • SAP Material Type ZSTD
    Product Overview:
    Bronze Galleon 120-277V LED with 10 light squares and Type IV with spill control distribution for parking lot lighting.