Ideal Industries 35-195 10-5/16 Inch #2 Phillips Cushioned-Grip Screwdriver | Graybar Store
Ideal Industries - 10-5/16 Inch #2 Phillips Cushioned-Grip Screwdriver - 35-195
+ / - Hover over image to Zoom
Other Views

    10-5/16 Inch #2 Phillips Cushioned-Grip Screwdriver

    Manufacturer: Ideal Industries
    Manufacturer #: 35-195
    SKU: 97190337
    $12.78
    Checking Pricing
         
    Tip Size:No. 2
    Overall Length (Inches):10-5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-195
    • Overall Length (Inches) 10-5/16
    • Tip Size No. 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Phillips cushioned-grip screwdriver has #2 tip and is 10-5/16 inch long.
    Phillips Cushioned-Grip Screwdriver:
    • Phillips Head Screws
    • Tip Size: #2
    • Overall Length: 10-3/8 IN
    • Shank Length: 6 IN
    • Handle Type: Cushioned Rubber Grip
    • Blade Material: Chrome Vanadium Steel
    • Blade Finish: Nickel-Chrome Plating
    • Tip Type: Phillips