L. H. Dottie RMC103238 10 32 x 3/8 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 10 32 x 3/8 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100) - RMC103238
+ / - Hover over image to Zoom
Other Views

    10 32 x 3/8 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMC103238
    SKU: 25368977
    $4.17
    Checking Pricing
         
    Length:3/8 in.
    Screw Size:10-32
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMC103238
    • Head Type Round Head, Phillips/Slotted
    • Length 3/8 in.
    • Materials Zinc Plated Steel
    • Package Quantity 100
    • Screw Size 10-32
    • SAP Material Type ZSTD
    Product Overview:
    Zinc plated steel 10 32 x 3/8 in. round head Phillips/slotted (combo) machine screws. Package of 100.