L. H. Dottie 10 32 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws | Graybar Store
L. H. Dottie - 10 32 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws
+ / - Hover over image to Zoom
Other Views

    10 32 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws

    Manufacturer: L. H. Dottie
         

    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Round Head, Phillips/Slotted
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Length
    Screw Size
    Package Quantity
    Price
    RMC103234
    25257251
    3/4 in.
    10-32
    100
    $
    5
    .22
    100 Ea
    /
    Package
    25257251
    Length
    3/4 in.
    Screw Size
    10-32
    Package Quantity
    100
    $
    5
    .22
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC10321
    25257253
    1 in.
    10-32
    100
    $
    5
    .74
    100 Ea
    /
    Package
    25257253
    Length
    1 in.
    Screw Size
    10-32
    Package Quantity
    100
    $
    5
    .74
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC103212
    25321632
    1/2 in.
    10-32
    100
    $
    4
    .81
    100 Ea
    /
    Package
    25321632
    Length
    1/2 in.
    Screw Size
    10-32
    Package Quantity
    100
    $
    4
    .81
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC1032114
    25321816
    1-1/4 in.
    10-32
    100
    $
    7
    .03
    100 Ea
    /
    Package
    25321816
    Length
    1-1/4 in.
    Screw Size
    10-32
    Package Quantity
    100
    $
    7
    .03
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC1032112
    25321734
    1-1/2 in.
    10-32
    100
    $
    7
    .76
    100 Ea
    /
    Package
    25321734
    Length
    1-1/2 in.
    Screw Size
    10-32
    Package Quantity
    100
    $
    7
    .76
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC10322
    25321395
    2 in.
    10-32
    50
    $
    5
    .26
    50 Ea
    /
    Package
    25321395
    Length
    2 in.
    Screw Size
    10-32
    Package Quantity
    50
    $
    5
    .26
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC103238
    25368977
    3/8 in.
    10-32
    100
    $
    4
    .17
    100 Ea
    /
    Package
    25368977
    Length
    3/8 in.
    Screw Size
    10-32
    Package Quantity
    100
    $
    4
    .17
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25257251 SKU, 25257251 ANALYTICS...
    Package Quantity
    100
    Price
    $
    5
    .22
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25257253 SKU, 25257253 ANALYTICS...
    Package Quantity
    100
    Price
    $
    5
    .74
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321632 SKU, 25321632 ANALYTICS...
    Package Quantity
    100
    Price
    $
    4
    .81
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321816 SKU, 25321816 ANALYTICS...
    Package Quantity
    100
    Price
    $
    7
    .03
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321734 SKU, 25321734 ANALYTICS...
    Package Quantity
    100
    Price
    $
    7
    .76
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321395 SKU, 25321395 ANALYTICS...
    Package Quantity
    50
    Price
    $
    5
    .26
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25368977 SKU, 25368977 ANALYTICS...
    Package Quantity
    100
    Price
    $
    4
    .17
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available