L. H. Dottie RMC10242 10 24 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel, 10 24 x 2 in. | Graybar Store
L. H. Dottie - 10 24 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel, 10 24 x 2 in. - RMC10242
+ / - Hover over image to Zoom
Other Views

    10 24 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel, 10 24 x 2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: RMC10242
    SKU: 25321938
    $4.58
    Checking Pricing
         
    Length:2 in.
    Package Quantity:50
    Screw Size:10-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMC10242
    • Head Type Round Head, Phillips/Slotted
    • Length 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel 10 24 x 2 in. round head Phillips/slotted (combo) machine screws. Package of 50.