L. H. Dottie 10 24 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel | Graybar Store
L. H. Dottie - 10 24 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel
+ / - Hover over image to Zoom
Other Views

    10 24 Machine Screw, Round Head Phillips/Slotted (Combo), Zinc Plated Steel

    Manufacturer: L. H. Dottie
         

    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Round Head, Phillips/Slotted
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Length
    Package Quantity
    Screw Size
    Price
    RMC102412
    25321634
    1/2 in.
    100
    10-24
    $
    4
    .20
    100 Ea
    /
    Package
    25321634
    Length
    1/2 in.
    Package Quantity
    100
    Screw Size
    10-24
    $
    4
    .20
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC102434
    25321659
    3/4 in.
    100
    10-24
    $
    5
    .22
    100 Ea
    /
    Package
    25321659
    Length
    3/4 in.
    Package Quantity
    100
    Screw Size
    10-24
    $
    5
    .22
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC10243
    25321451
    3 in.
    100
    10-24
    $
    12
    .89
    100 Ea
    /
    Package
    25321451
    Length
    3 in.
    Package Quantity
    100
    Screw Size
    10-24
    $
    12
    .89
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC1024112
    25321733
    1-1/2 in.
    100
    10-24
    $
    7
    .76
    100 Ea
    /
    Package
    25321733
    Length
    1-1/2 in.
    Package Quantity
    100
    Screw Size
    10-24
    $
    7
    .76
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC10241
    25321776
    1 in.
    100
    10-24
    $
    5
    .60
    100 Ea
    /
    Package
    25321776
    Length
    1 in.
    Package Quantity
    100
    Screw Size
    10-24
    $
    5
    .60
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC1024114
    25321817
    1-1/4 in.
    100
    10-24
    $
    6
    .24
    100 Ea
    /
    Package
    25321817
    Length
    1-1/4 in.
    Package Quantity
    100
    Screw Size
    10-24
    $
    6
    .24
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC10242
    25321938
    2 in.
    50
    10-24
    $
    4
    .58
    50 Ea
    /
    Package
    25321938
    Length
    2 in.
    Package Quantity
    50
    Screw Size
    10-24
    $
    4
    .58
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321634 SKU, 25321634 ANALYTICS...
    Screw Size
    10-24
    Price
    $
    4
    .20
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321659 SKU, 25321659 ANALYTICS...
    Screw Size
    10-24
    Price
    $
    5
    .22
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321451 SKU, 25321451 ANALYTICS...
    Screw Size
    10-24
    Price
    $
    12
    .89
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321733 SKU, 25321733 ANALYTICS...
    Screw Size
    10-24
    Price
    $
    7
    .76
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321776 SKU, 25321776 ANALYTICS...
    Screw Size
    10-24
    Price
    $
    5
    .60
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321817 SKU, 25321817 ANALYTICS...
    Screw Size
    10-24
    Price
    $
    6
    .24
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321938 SKU, 25321938 ANALYTICS...
    Screw Size
    10-24
    Price
    $
    4
    .58
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available