Milwaukee Tool 48-39-0551 10/14 TPI Standard Deep Cut Portable Band Saw Blade | Graybar Store
Milwaukee Tool - 10/14 TPI Standard Deep Cut Portable Band Saw Blade - 48-39-0551
+ / - Hover over image to Zoom
Other Views

    10/14 TPI Standard Deep Cut Portable Band Saw Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-39-0551
    SKU: 25307447
    $21.02
    Checking Pricing
         
    Teeth Per Inch:10 and 14 TPI
    Overall Length (Inches):44-7/8
    Packaging:3 Per Pack
    Width (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-39-0551
    • Materials High Speed Steel
    • Overall Length (Inches) 44-7/8
    • Teeth Per Inch 10 and 14 TPI
    • Width (Inches) 1/2 in.
    • For Use With Any Portable Band Saw with 44-7/8 in Blade
    • Packaging 3 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10/14-TPI standard deep cut portable band saw blade, 3 pack
    Standard Deep Cut Portable Band Saw Blade Features:
    • Matrix Ii High Speed Steel Teeth Deliver Maximum Durability
    • Alloy Backing Steel Provides Extended Blade Life
    • Precision Formed Teeth Create Fast, Clean Cuts
    • For Interrupted Cutting IN Structurals And Profiles 3/16 IN - 1/2 IN Thick
    • Package Quantity: 3