Edwards Signaling B-KHP-8010-N5 10-120 Volt, Remote Phone Horn | Graybar Store
Edwards Signaling - 10-120 Volt, Remote Phone Horn - B-KHP-8010-N5
+ / - Hover over image to Zoom
Other Views

    10-120 Volt, Remote Phone Horn

    Manufacturer: Edwards Signaling
    Manufacturer #: B-KHP-8010-N5
    SKU: 94023265
    $367.56
    Checking Pricing
         
    Voltage Rating:10-120 Volt AC
    Additional Features:remote phone horn
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # B-KHP-8010-N5
    • Additional Features remote phone horn
    • Voltage Rating 10-120 Volt AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polycarbonate injection molded housing, 10 - 120 Volt AC, 104 DB at 10 ft remote phone horn.