Quiktron (Legrand) QMC-SLSC-01-01 10/100/1000 TX 1000BASE LX LC SM 10KM Media Convertor | Graybar Store
Quiktron (Legrand) - 10/100/1000 TX 1000BASE LX LC SM 10KM Media Convertor - QMC-SLSC-01-01
+ / - Hover over image to Zoom
Other Views

    10/100/1000 TX 1000BASE LX LC SM 10KM Media Convertor

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: QMC-SLSC-01-01
    SKU: 25409218
    $314.32
    Checking Pricing
         
    Additional Features:Link Fault Signaling (LFS); Redundant Power Supply Options
    Color:Blue
    Dimensions:4.3 H x 2.9 W x 0.95 D in
    Fiber Category:Singlemode
    No. of Ports:1
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # QMC-SLSC-01-01
    • Color Blue
    • Dimensions 4.3 H x 2.9 W x 0.95 D in
    • Voltage (Volts) 12
    • No. of Ports 1
    • Additional Features Link Fault Signaling (LFS); Redundant Power Supply Options
    • Connection Type LC
    • Fiber Category Singlemode
    • Temperature Rating 0 to 50 â°C
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quicktron® Media Converter, Temperature Rating: 0 to 50 °C, Voltage (Volts): 12 V DC, Dimensions: 4.3 H x 2.9 W x 0.95 D in, Fiber Category: Singlemode, Blue