Quiktron (Legrand) 10/100/1000 Media Coverter LC | Graybar Store
Quiktron (Legrand) - 10/100/1000 Media Coverter LC
+ / - Hover over image to Zoom
Other Views

    10/100/1000 Media Coverter LC

    Manufacturer: Quiktron (Legrand)
         

    Quiktron Media Converters provide network designers, integrators, and specialists a reliable, cost effective method of converting electrical Ethernet signals to Ethernet over fiber.

    • Manufacturer Quiktron (Legrand)
    • Connection Type LC
    • Temperature Rating 0 to 50 â°C
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Dimensions
    Fiber Category
    No. of Ports
    Voltage (Volts)
    Price
    QMC-MSSC-01-01
    25402124
    Link Fault Signaling (LFS); Redundant Power Supply Options
    Blue
    4.3 H x 2.9 W x 0.95 D in
    Multimode
    1
    12
    $
    266
    .67
    /
    EA
    25402124
    Additional Features
    Link Fault Signaling (LFS); Redundant Power Supply Options
    Color
    Blue
    Dimensions
    4.3 H x 2.9 W x 0.95 D in
    Fiber Category
    Multimode
    No. of Ports
    1
    Voltage (Volts)
    12
    $
    266
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QMC-MSSC-01-02
    25414355
    Link Fault Signaling (LFS); Redundant Power Supply Options
    Blue
    4.3 H x 2.9 W x 0.95 D in
    Multimode
    1
    12
    $
    237
    .86
    /
    EA
    25414355
    Additional Features
    Link Fault Signaling (LFS); Redundant Power Supply Options
    Color
    Blue
    Dimensions
    4.3 H x 2.9 W x 0.95 D in
    Fiber Category
    Multimode
    No. of Ports
    1
    Voltage (Volts)
    12
    $
    237
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25402124 SKU, 25402124 ANALYTICS...
    Dimensions
    4.3 H x 2.9 W x 0.95 D in
    Fiber Category
    Multimode
    No. of Ports
    1
    Voltage (Volts)
    12
    Price
    $
    266
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414355 SKU, 25414355 ANALYTICS...
    Dimensions
    4.3 H x 2.9 W x 0.95 D in
    Fiber Category
    Multimode
    No. of Ports
    1
    Voltage (Volts)
    12
    Price
    $
    237
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available